Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lumisource Nessa Ceiling Lamp - 4-1/2" Diam X 16"H -Red

Rollover image to zoom in

Click image to enlarge

Lumisource Nessa Ceiling Lamp - 4-1/2" Diam X 16"H -Red

Item #: WBB1517694

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.00 Save up to 6%
Price: $46.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Lumisource Nessa Ceiling Lamp - 4-1/2"Diam X 16"H -Red

Add an unexpected punch of color to your room with the Nessa Ceiling Lamp. With an adjustable silver wire suspending the lamp, you can transform your ceiling from drab to fab. The Nessa Ceiling Lamp is made of brightly colored glass which looks beautiful once lit. Requires one 40-W bulb.

Product Specifications

    • BRANDLumisource
    • MANUFACTURER PART NUMBERYF-CLG-NESSA-R
    • PACKAGE QUANTITY1
    • TYPECeiling
    • CERTIFIED/APPROVEDUL
    • LIMITED WARRANTY1-Year Limited
    • WIDTH INCHES4.5
    • COLOR FINISHRed
    • CONSTRUCTIONGlass, Resin, Metal
    • LENGTH INCHES4.5
    • HEIGHT INCHES16
    • DESCRIPTIONNessa Ceiling Lamp