Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
National Hardware N275-214 V2666 6-Inch Ceiling Hook, Brass

Rollover image to zoom in

Click image to enlarge

National Hardware N275-214 V2666 6-Inch Ceiling Hook, Brass

Item #: WBM1754783

Sold By: Fruit Ridge Tools LLC

Ships in 1 - 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.00 Save up to 98%
Price: $4.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
National Hardware N275-214 V2666 6-Inch Ceiling Hook, Brass

CEILING HOOKS - Designed to be installed in ceilings. The design of this product allows for plant hanging hardware to be attached to it. 6 inches

Product Specifications

    • COLOR FINISHBrass
    • BRANDNational Hardware
    • DESCRIPTION6-Inch Ceiling Hook, Brass
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:46