Avery® Heavy-Duty Vinyl EZD® Ring Reference Binders Are Ideal For Higher Capacity Organization Of Letter-Sized Papers And Documents For The Home Or Office.
Avery® Heavy-Duty Vinyl EZD® Ring Reference Binders are made of heavy duty polymer material for long lasting durability and dependability. Locking EZD® ring has up to 50% more capacity than the same size round ring. Back-mounted rings allow pages to lie flat. One Touch™ mechanism allows opening and closing in one easy step. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Four inside pockets store unbound materials for improved organization. Wide front and back panels fully cover standard dividers and sheet protectors. Exposed rivets on spine. Available in 1, 1-1/2, 2, 3, 4 and 5 inch ring sizes and Black, Blue, Green, Maroon, Navy Blue and Red colors.
Non-View EZD Ring Binder Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.