Avery® EZD® Ring View Binders Are Ideal For Organization And Custom Identification Of Letter-Sized Papers And Documents For The Home Or Office.
Avery® EZD® Ring View Binders are made of heavy duty polymer material for long lasting durability and dependability. Crystal clear overlay allows insertion of custom inserts on front cover, back cover and spine. Nonstick, archival-safe material won't lift ink or toner off of printed pages. Locking EZD® ring has up to 50% more capacity than the same size round ring. Back-mounted rings allow pages to lie flat. One Touch™ mechanism allows opening and closing in one easy step. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Extra Wide binder types are available for use with top-loading sheet protectors and extra-wide dividers. Presentation types feature clean, elegant border on front panel to frame and center title page for a professional look. Binders are available in 1, 1-1/2, 2, 3, 4 and 5 inch ring sizes and Black, Gray, Navy Blue and White colors.
View EZD Ring Binder Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.