Heavy Duty Adjustable Height Workbench

Heavy Duty Adjustable Height Workbench

Built to last a lifetime! Heavy-duty 14 gauge steel legs with additional horizontal struts for maximum strength and rigidity. Leg levelers to provide a stable even worksurface. Optional 16 gauge riser with 2 shelves and dividers. To create nothing less than the best value, the premium bench combines heavy-duty construction with versatile accessories and the most popular work surfaces. Perfect for standing or seated jobs. Double reinforced bracing provides support for two lower shelves and adds rigidity to legs.


DIMENSIONS W"
  • DIMENSIONS W"
  • 60
  • 72
DIMENSIONS D"
  • DIMENSIONS D"
  • 30
  • 36
COLOR
COMPARE
DIMENSIONS 12"H RISER
W" D" BENCH TOP TYPE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WB185266BL WB487102BL
WB185267BL WB487103BL
WB185268BL WB487103BL
WB185268TN WB487103TN
WB185269BL WB487102BL
WB185269TN WB487102TN
WB185270BL WB487103BL
WB185270TN WB487103TN
WB225218BL WB487102BL
WB225218TN WB487102TN
WB225219BL WB487103BL
WB225220BL WB487103BL
WB225220TN WB487103TN
WB225221BL WB487102BL
WB225221TN WB487102TN
WB225222BL WB487103BL
WB225222TN WB487103TN
WB225223BL WB487103BL
WB225224TN WB487102TN
WB225225BL WB487103BL
WB225226BL WB487103BL
WB225226TN WB487103TN
WB225227BL WB487102BL
WB225227TN WB487102TN
WB225229BL WB487103BL
WB225229TN WB487103TN
WB225230BL WB487102BL
WB225230TN WB487102TN
WB225231BL WB487103BL
WB225232BL WB487103BL
WB225232TN WB487103TN