Heavy Duty Height Adjustable Production Bench - Tan

Heavy Duty Height Adjustable Production Bench - Tan

Heavy Duty Height Adjustable Production Bench Is Used Shop Desk For Mechanics, Home Workshops, Woodworking, Construction And More.

Heavy Duty Height Adjustable Production Bench is made of 14 gauge tubular steel for long lasting durability and strength. Open leg workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench tops available with and without pre-wired power apron to provide electrical source. Bench top types are ESD, Maple Butcher Block, Phenolic Resin, Plastic Laminate, Shop Top, and Stainless Steel which are available with Standard Square Edge or Safety Radius Edge. Color is Tan. 1 year limited warranty. Dimensions vary per model.
Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS BENCH W/O ELECTRIC BENCH WITH ELECTRIC
W" D" BENCH TOP TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.94.117:25