Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Ashtrays


(373 Items)
Sub Category
Free Standing Ashtrays (189)
Remove
Eagle Decorative SafeSmokers™ Outdoor Ashtrays
Remove





Eagle Decorative SafeSmokers™ Outdoor Ashtrays
Eagle Decorative SafeSmokers™ Outdoor Ashtrays Decorative Outdoor Ashtrays Provide Fashionable & Affordable Solution For Cigarette Waste Disposal!

Eagle SafeSmokers™ outdoor ashtrays are available in 3 distinctive styles that provide easy installation options for various environments, applications and uses. Decorative ashtrays are made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtrays feature vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter. Available in Black, Beige or Gray. Choose between Hitching Post, Classic or Golf style designs.


Eagle Decorative SafeSmokers™ Outdoor Ashtrays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
STYLE COLOR H" BASE DIA." GAL. CAP. IMAGE MODEL QTY 1-5 6+
ClassicBeige3712-1/22.25
WB442642BG$98.95$95.00
ClassicGray3712-1/22.25
WB442642GY$98.95$95.00
ClassicBlack3712-1/22.25
WB442642BK$98.95$95.00
GolfBeige3712-1/22.25
WB442643BG$98.95$95.00
GolfBlack3712-1/22.25
WB442643BK$98.95$95.00
GolfGray3712-1/22.25
WB442643GY$98.95$95.00
HitchingGray44-1/212-1/22.25
WB442641GY$98.95$95.00
HitchingBlack44-1/212-1/22.25
WB442641BK$98.95$95.00
HitchingBeige44-1/212-1/22.25
WB442641BG$98.95$95.00
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
(80)