Red Dragon Patio Lights Provide The Soft, Golden Glow Of An Open Flame To Enhance Any Outdoor Settings.
Red Dragon Patio Lights are constructed with an all steel construction with a powder coated finish for long lasting durability. Flame adjusting valve allows wide variety of flame lengths and widths. Permanent Patio Lights operate on propane or natural gas. Available in five head styles and include 18 inch pole base to be mounted in ground. Portable Patio Lights assemble in minutes. Attach to 20 lb. propane cylinder (not included) to provide hours of natural, open flame, outdoor lighting. Includes sturdy, two wheel cart holding tank and making easy relocation. Made in the USA. Types are Permanent Mount and Portable. Styles are Cone Head, Copper Cone Head, Curled Finger Head, Fin Head and Gas Light Head. Output is 18,000 - 49,000 BTU.
Red Dragon Patio Lights Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.