Balance Equipment

Balance Equipment

Outdoor Balance Equipment Is Used For Use In Fitness Trails, Exercise Areas And Other Outdoor Residential, Municipal Or Office Park Recreational or Open Environments.

Outdoor Balance Equipment is solidly manufactured for long lasting durability and dependability. Balance Board Station wobbles and flexes as the user attempts standing squats, single leg lifts or push ups. Convenient handles routed into the surface provide comfortable grips for arm exercises. Balance Plank Station offers a narrow walking area that tapers from 6 to 3 inches for a graduated challenge. Also serves as a convenient push up platform for elevated push ups for multiple users. Plyometric Boxes are similar to indoor gym equipment like aerobic steps. Serve for cardio jumping and step ups as well as strength training like push ups and dips. Top surface is made from high quality marine-grade plastics. Available in 6, 12, 18 and 24 inch heights to meet site-specific and user needs. Often grouped together to offer multiple challenge step heights.


DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS
DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.5.196:62