Annin® - No Fray Hand Held US Flags

Annin® - No Fray Hand Held US Flags

No Fray Hand Held US Flags Offer A Small, Convenient Stick Flag For Holding Or Displaying Virtually Anywhere.

These hand held US flags are made using special fray resistant fabric that does not require hemming. Flag material is 70% polyester and 30% cotton. Flag size is available in choice of 4" x 6" or 12" x 18". Staff comes with ball top or styrene spear tip styles for added appearance.


COMPARE FLAG
BRAND DESCRIPTION HEIGHT LENGTH PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.153.234:44