Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3X5 Ft. 100% Nylon Joy Horn Flag

Rollover image to zoom in

Click image to enlarge

3X5 Ft. 100% Nylon Joy Horn Flag

Item #: WBB1096965

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3X5 Ft. 100% Nylon Joy Horn Flag

One of our best selling Holiday Flags since its introduction over 30 years ago. The simple yet contemporary design wishes Joy to all. Made from 100% Heavyweight SolarGuard® Nylon. Features strong duck heading and two large brass grommets. Durable and fast drying.

Product Specifications

    • BRANDAnnin®
    • COLOR FINISHGreen/Yellow
    • CONSTRUCTIONNylon
    • DESCRIPTIONJoy Horn Flag
    • STYLEHoliday Flag
    • MANUFACTURERS PART NUMBER379362
    • PACKAGE QUANTITY1
    • FLAG HEIGHT5'
    • FLAG LENGTH3'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!