KoolFog High Pressure Replacement Pumps

KoolFog High Pressure Replacement Pumps

KoolFog High Pressure Replacement Pumps Are Used For Misting And Humidification Applications.

KoolFog High Pressure Replacement Pumps are available in several motor sizes and flow rates. KoolFog Mojave Pumps are made with polyethylene enclosure for sound absorption and UV protection. Inlet and outlet glycerin-filled gauges with hour meter showing system usage. Dual filtration inhibits scale. Available with 0.75HP or 2HP motor. KoolFog Gibson Pumps are compact and perfect for any starter system. Outlet glycerin-filled gauge and manual on/off switch. Models with 0.75HP motor provide flow rate of 1/2 GPM, while models with 1HP motor operate at 1 GPM.


COMPARE
STYLE VOLTS HP GPM CONTROLS DIAGNOSTICS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:66