Portable Patio Fence

Portable Patio Fence

These Portable Patio Lattice Fence Panels Can Be Fitted To Design & Define Your Patio Space.

Portable Patio Fence panels are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. These 3" thick patio fence panels do not rust or splinter. Portable fences can be easily repositioned and removed for end of the season storage. Fences can be power washed for easy maintenance. Purchase Fence Posts to connect panels. Panels can be placed at any angle on post to allow corner configurations. Posts can be filled with water or sand to 50 lbs. for extra stability. Base allows anchoring for increased stability and theft prevention. 3 Year Limited Warranty.

Click here to see our full selection of Picnic Tables and Benches.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE