Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Metal Planter with Liner - Powder Coated Black

Rollover image to zoom in

Click image to enlarge

Square Metal Planter with Liner - Powder Coated Black

Item #: WBB680525

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $255.95
Product Information
Customer Review
Product Q&A
Accessories
Square Metal Planter with Liner - Powder Coated Black

  • Steel construction with steel liner, powder coated
  • Excellent compliment to the 32 gallon metal receptacle

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES15-1/2
    • BRANDKolorCans
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONSquare Metal Planter with Liner
    • WEIGHT LBS36
    • SHAPESquare
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERS-8060

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:21