Mayne® Plastic Planters

Mayne® Plastic Planters

Mayne® Cambridge Tall Planter, 16"L x 16"W x 28-1/2"H, Square, Clay

The Cambridge planter offers a blend of modern and traditional design. The curved shape creates a unique and classy look providing a beautiful accent to the entrance of any home. Single wall molded design, made with high-grade polyethylene. Self watering tray insert creates sub-irrigation water system and encourages root growth. The tray can be reversed to support a potted plant or removed so the planter can be completely filled with soil. Drainage holes to be pre-drilled by customer depending on desired use of the planter. Opening Dimension is 11in x 11in. Approximately 8 gallon soil capacity, 6.5 gallon water capacity.


DESCRIPTION
  • DESCRIPTION
SHAPE
  • SHAPE
FINISH
  • FINISH
COMPARE DIMENSIONS COLOR
DESCRIPTION W" L" H" CONSTRUCTION SHAPE FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:44