Interlake Mecalux - Welded Tear Drop Pallet Rack Upright Frames & Accessories

Interlake Mecalux - Welded Tear Drop Pallet Rack Upright Frames & Accessories

Interlake pallet rack upright frames are made with 13-gauge steel. These welded uprights are punched on 2” centers for easy adjustments. The length of the pallet determines frame depth. The pallet should overhang the frame by 3” front and back. Long-lasting baked-on enamel.

Capacity based on 36”" beam level spacing.


H"
  • H"
D"
  • D"
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS PRICE EACH
H" D" CAPACITY LBS. COLUMN SIZE" MFG PART NUMBER IMAGE MODEL QTY 1-9 10+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.192.147:24