Steel King® SK2000® Series Boltless Pallet Rack Uprights

Steel King® SK2000® Series Boltless Pallet Rack Uprights

Steel King® SK 2000® Series Boltless Pallet Rack Uprights Feature A Unique Design That Optimizes The Benefits Of A Boltless Pallet Rack.

Steel King® SK2000® Series Boltless Pallet rack uprights are made using high strength tubular steel framing. Built-in braces for extra strength. Uprights have a green powder coat finish. Tear-drop connection is interchangeable with the majority of industrial storage rack systems in use today. Withstands more frontal and side impact than comparable open back columns and is less likely to bend or twist. The three rivet connection is also stronger than the typical two rivet found on pallet rack uprights. 10 gauge welded base plates allow floor anchoring.


W"
  • W"
H"
  • H"
CAP. LBS
  • CAP. LBS
COMPARE DIMENSIONS
W" H" CAP. LBS COLUMN SIZE" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.154:26