Steel King® SK3000® Series Pallet Rack Beams are Designed to be Effective And Economical.
Steel King® SK3000® Series Pallet Rack Beams are made of high Strength (50,000 p.s.i. minimum) steel. Capacities are based on minimum steel strength, not the average. Actual capacity for all our beams is equal to or greater than listed capacity. They are constructed of either structural "C"-channel or formed step beams for better performance. Beam connections are made of heavy 5 gauge steel with a wrapped design. Beams are installed to uprights (sold separately) using two grade-5 bolts. They have a safety factor equaling 1.67:1.
Steel King® SK3000® Series Pallet Rack Beams Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.