Rigid, all-welded steel channel upright frames support up to 45,000 lbs., twice the capacity of a standard pallet rack. These structural C channel upright frames are punched on 4” centers allowing for beam adjustment. The storage rack frames feature base plates that secure them to the floor. A 12” tie bar/row spacer connects upright frames back to back or to the wall. 2 recommend for up to 16’ height. Capacity based on 72" beam shelf spacing.
Structural Steel Channel Upright Frames Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.