Compatico Office Partition Panels and Accessories

Compatico Office Partition Panels and Accessories

Compatico Office Partition Panels and Accessories Are Used For Office And Business Environments.

Compatico Partition Panels are attractive, easy to install and compatible with existing Steelcase Avenir® panels. These fabric covered hard surface panels are available in both electrified or non-powered base with side covers and (1) pork chop kit. The raceway provides extensive room for phone & communication cables, as well as, pass-thru electrical cables. You can use varying height connector kits for attaching panels of different heights for various configurations. Panels come in 24", 30", 36", 42" and 48" widths as well as 41" or 65" heights. Worksurfaces and Accessories also available to create a functional office environment. Dimensions vary.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.33.92:46