Interion® - Deluxe Cubicle Partition Panels

Interion® - Deluxe Cubicle Partition Panels

Deluxe Office Cubicle Partitions enhance your office look with the addition of cherry finish wood caps.

Interion® Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors (sold separately) to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. Panels come in blue or gray fabric options in varying widths and heights. Deluxe Panels are an upgrade to our standard panels by adding a cherry finish wood cap to the top of the panel.

Deluxe Office Partition Panel Configurable Features:

All Fabric Panels
Panels with Partial Window
Full Window Panels
Panels with Whiteboard
Partition
1 Year Limited Warranty.
All panels are 1-3/4" thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable flame retardant liner to reduce noise and meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity. Deluxe wood cap measures 1-1/2" H and is 1-3/4"D and easily attaches to the partition panel through the use of 2 threaded studs.
Partition

Call for Customization and Installation Services!
1-888-978-7759



* FREE Shipping on these items

W"
  • W"
H"
  • H"
COLOR
  • COLOR
FEATURE
  • FEATURE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS PANEL
W" H" COLOR FEATURE IMAGE MODEL QTY PRICE