Paramount™ Office Partitions - With Non-Powered Base - Standard and Deluxe

Paramount™ Office Partitions - With Non-Powered Base - Standard and Deluxe

Office Partitions with Raceways Are Used For Providing Efficient Work Environments With Easy Cable Management Capability

Office Partitions with Raceways are solidly manufactured for long lasting durability and dependability. Can be used to create private office spaces, cubicles, reception stations or call centers. Help reduce noise, create privacy and use space efficiently. 1-3/4 inch thick fabric upholstered Panels have an MDF wood frame and honeycomb core covered with heavy tackable liner for structural strength. Flame retardant to meet California 117 flammability standard. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet for uneven surfaces. 4 inch high charcoal powder coated steel Raceway Bases provide convenient access for data cables and electrical wiring to keep office spaces clear of visible wires. Removable raceway covers allow easy wiring access. Steel Connectors may be purchased separately to join multiple partitions and create various cubicle configurations. Available in Blue or Gray fabric. 36, 48 and 60 inch widths and 46, 64 and 76 inch heights. Deluxe versions include a cherry finished wood accent at the top of the panel. Decorative caps measure 1-1/2"H x 1-3/4"D *. 1 Year Limited Warranty.

*Please note the wood accent cap is non-weight bearing and is not intended for hanging objects.

Click Here to see our Paramount Office Partition Furniture to help build your own office environment.

Global Industrial offers free space planning support. If you have a layout that you would like us to specify, simply email to or call 1-800-645-1232.

* FREE Shipping on these items