Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Norprene A-60-G Industrial Grade Tubing

Norprene® A-60-G Industrial Grade Tubing Is Used For A Wide Range Of Heavy Duty Industrial Fluid Transfer Applications.

Norprene® A-60-G Industrial Grade Tubing is made for long lasting durability and dependability. Offers superior weathering characteristics. Abrasion resistant. Outstanding flexural fatigue resistance. Wide temperature range (-75°F to 275°F). Low gas permeability as compared to rubber tubing. Ozone and UV light resistant. Applications include soap and disinfectant dispensing, print ink transfer, caustic dispensing, plating and etching chemicals, wastewater sampling, glass and window wash systems, vacuum pumps, cable insulation and abrasion-resistant sleeving. 50 foot length 1000 PSI tubing is available in 3/32, 1/16 and 1/8 inch wall thicknesses and 1/4, 3/8, 1/2, 5/8 and 3/4 inch outside diameters.


COMPARE
DIAMETER
L ' OUTSIDE INSIDE WALL THICKNESS PSI TYPE IMAGE MODEL QTY PRICE
WBB904861
WBB904860
WBB904862
WBB904830
WBB904839
WBB904831
WBB904832

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.