Pressure Sensitive Vinyl Pipe Markers - Directions

Pressure Sensitive Vinyl Pipe Markers - Directions

Pressure Sensitive Vinyl Pipe Markers Provide Arrow Direction to Enhance Safety and Operational Efficiencies.

These pipe markers are made of pressure sensitive vinyl to withstand indoor and outdoor use on pipes. Supplied in liner-mounted rolled form uses two bands per marker. Item comes in end-user packaging for use in point-of-purchase displays. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.

  • All pipe markers meet ANSI standard A13.1 – 1996
  • Vinyl pipe markers withstand temperatures from -40°F to 250°F
  • Provides 360 degree visibility for safety
  • Tape material is B-946 construction for long lasting durability
  • Sold 25 per pack
  • Colors and dimensions vary per model



COMPARE DIMENSIONS
DESCRIPTION W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:23