Push-In Plastic Tubing Valves

Push-In Plastic Tubing Valves

Push-In Plastic Tubing Valves Are Used For Most Flow Control Applications.

Plastic Tubing Valves are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Allows for partial flow control. NSF Certified. Available as Hand Valve, Control Valve and Check Valve. Tube diameters range from 5/16" to 1/2".


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE TUBE DIA." PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:62