Hubbell-Bryant Outlet Boxes

Hubbell-Bryant Outlet Boxes

Hubbell-Bryant Outlet Boxes Are Used For Various Electrical Applications.

Hubbell-Bryant Outlet Boxes are made of impact-resistant PBT housing with stainless steel hardware for long lasting durability. Features a weather-resistant elastomeric seal for added protection. Large wiring chambers provide easy termination. Mounts to FS and FD boxes for ease of use. Straight blade device. NEMA-1 moisture-resistant for increased reliability. Includes brass strain relief wire on select models. Flammability is UL94V0 or UL94V2. Color is Yellow. Mounting plates are Grey. Made in USA.


COMPARE
MFG. PART # MOISTURE RESISTANCE FLAMMABILITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.106.124:24