Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Hubbell-Bryant Watertight Connectors
Remove
Narrow Your Results By:
NEMA
Non-Nema (4)
L15-30 (2)
L16-20 (2)
5-15 (1)
6-15 (1)
  More...
Voltage
125V (5)
250V (5)
125/250V (4)
277V (3)
3PH 480V (3)
  More...
Our Price
Under $35.00 (5)
$35.00 - $55.00 (6)
$60.00 - $65.00 (3)
$65.00 - $75.00 (3)
$80.00 - $85.00 (3)
$101.00 - $103.00 (2)
$103.00 - $104.00 (2)
Over $109.00 (1)





Hubbell-Bryant Watertight Connectors
Hubbell-Bryant Watertight Connectors Hubbell-Bryant Watertight Connectors Are Ideal For Electrical Applications Involving Water.

Hubbell-Bryant Watertight Connectors are made of a double insulated elastomeric cover and thermoplastic body for added safety and water resistance. Features an ergonomic industrial grip and easy clean body for ease of use. Closure cap seals out water and dirt when not in use for increased protection. Color is Yellow. Flammability is UL94HB. Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI standards. NEMA and voltages vary per model.


Hubbell-Bryant Watertight Connectors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
PART # VOLTAGE NEMA DIELECTRIC VOLTAGE IMAGE MODEL QTY PRICE
15W07BRY125VNon-Nema2000VAC IF RATED 300V OR LESS
WBB599476 $30.95
15W47BRYBK125V5-152000VAC IF RATED 300V OR LESS
WBB599477 $28.95
15W48BRY250V6-202000VAC IF RATED 300V OR LESS
WBB599478 $32.95
15W49BRY250V6-152000VAC IF RATED 300V OR LESS
WBB599479 $30.95
25W34BRY277VL7-152000VAC IF RATED 300V OR LESS
WBB599483 $40.95
25W47BRY125VL5-152000VAC IF RATED 300V OR LESS
WBB599484 $27.95
25W49BRY250VL6-152000VAC IF RATED 300V OR LESS
WBB599480 $35.95
27W08BRY125/250VNon-Nema2000VAC IF RATED 300V OR LESS
WBB599485 $50.95
27W47BRY125VL5-202000VAC IF RATED 300V OR LESS
WBB599486 $53.95
27W48BRY250VL6-202000VAC IF RATED 300V OR LESS
WBB599487 $53.95
27W49BRY277VL7-202000VAC IF RATED 300V OR LESS
WBB599488 $51.95
27W74BRY125/250VL14-202000VAC IF RATED 300V OR LESS
WBB599489 $64.95
27W75BRY3PH 250VL15-202000VAC IF RATED 300V OR LESS
WBB599490 $64.95
27W76BRY3PH 480VL16-203000VAC IF RATED ABOVE 300V
WBB599491 $64.95
27W76BRYBK3PH 480VL16-203000VAC IF RATED ABOVE 300V
WBB599482 $68.95
29W08BRY125/250VNon-Nema2000VAC IF RATED 300V OR LESS
WBB599492 $72.95
29W09BRY3PH 120/208VNon-Nema2000VAC IF RATED 300V OR LESS
WBB599493 $65.95
29W47BRY125VL15-302000VAC IF RATED 300V OR LESS
WBB599407 $82.95
29W48BRY250VL6-302000VAC IF RATED 300V OR LESS
WBB599408 $82.95
29W49BRY277VL7-302000VAC IF RATED 300V OR LESS
WBB599409 $80.95
29W74BRY125/250VL14-302000VAC IF RATED 300V OR LESS
WBB599410 $103.95
29W75BRY3PH 250VL15-302000VAC IF RATED 300V OR LESS
WBB599411 $103.95
29W76BRY3PH 480VL16-303000VAC IF RATED ABOVE 300V
WBB599412 $101.95
29W77BRY3PH 600VL17-303000VAC IF RATED ABOVE 300V
WBB599413 $109.95
29W78BRY3PH 120/208VL18-302000VAC IF RATED 300V OR LESS
WBB599414 $102.95
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
(76)