Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hose & Cord Reels


(1,647 Items)
Sub Category
General Purpose Low Pressure Air/Water (407)
Remove
Heavy Duty Electric Motor Driven Low Pressure Reels
Remove
Narrow Your Results By:
Our Price
Under $463.00 (1)
$473.00 - $474.00 (1)
$522.00 - $523.00 (1)
$534.00 - $535.00 (1)
$536.00 - $537.00 (1)
$568.00 - $569.00 (1)
Over $630.00 (1)





Heavy Duty Electric Motor Driven Low Pressure Reels
Heavy Duty Electric Motor Driven Low Pressure Reels Heavy Duty Electric Motor Driven Low Pressure Reels Are Ideal For Industrial Or Field Use Including Turf Care And Pest Control.

Heavy Duty Electric Motor Driven Low Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175', 200' and 325'. Color is Red. PSIs are 300, 1,000 and 3,000. Dimensions are 19.625" L x 17.75" W x 20.25" H, 23.625" L x 17.75" W x 20.25" H, 29.625" L x 17.75" W x 20.25" H, 31" L x 17.75" W x 20.25" H and 31.25" L x 17.75" W x 20.25" H.


Heavy Duty Electric Motor Driven Low Pressure Reels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
1001/2100019.62517.7520.25
WBB250935 *$536.00
1003/4300023.62517.7520.25
WBB250971 *$630.00
1003/4100023.62517.7520.25
WBB250969 *$522.00
10013003117.7520.25
WBB250720 *$568.00
1753/4100029.62517.7520.25
WBB250985 *$534.00
2001/2100023.68817.7520.25
WBB250984 *$462.95
3251/2100031.2517.7520.25
WBB250968 *$473.95
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
(80)