UL® Approved Bullet Resistant Thru-Wall Drawers

UL® Approved Bullet Resistant Thru-Wall Drawers

UL® Approved Bullet Resistant Thru-Wall Drawers Are Used For Convenience Stores, Correctional Facilities, Restaurants, Gas Stations, High-Risk Kiosks, Ticket Windows, Government Facilities, Hospitals And More.

UL® Approved Bullet Resistant Thru-Wall Drawers are solidly manufactured of all-welded stainless steel for long lasting durability and dependability. Designed to manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Versatile design used for administrative, retail or convenience store environments. Designed for installation in up to 8 inch thick walls. Removable full-length deal tray for administrative, cash, credit and small product transactions. Removing the deal tray exposes the a large transfer area for larger and bulk transactions. UL® Approved for Level 1 bullet resistance, Level 3 bullet resistant faceplate insert. Available in Medium and Large sizes measuring 25 inches deep, 18 inches in width and 8-5/8 and 9 inches in height respectively.


COMPARE DIMENSIONS TRANSFER AREA INSTALLATION
TYPE W" D" H" W" D" H" WALL THICKNESS IMAGE MODEL QTY PRICE