Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Status Indicators & Stacks (189)
Remove
Litestak Status Indicator
Remove
Narrow Your Results By:
Our Price
Under $42.00 (1)
$53.00 - $54.00 (5)
$54.00 - $55.00 (5)
Over $56.00 (1)





Litestak Status Indicator
Litestak Status Indicator Litestak® Status Indicators Are A Column Of Signal Lights That Indicate The Status Of A Machine Or Process.

These status indicators provide a 360° visual signal. Individual light modules may be set to flash or burn steadily. Each module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. These light up indicators can be installed on a 3/4" pipe mount or an additional low profile mounting base. Available in several color combinations. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

Optional Sound Module adds an audible warning to the LiteStak® Indicator.


Litestak Status Indicator
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR MOUNT TYPE VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
AmberBase Required1200.13LSL-120A
WBB171236$53.95
AmberBase Required240.76LSL-024A
WBB171185$54.95
BlackPipe, Surface24-240--LSB-024-240
WBB171356$41.95
BlackPipe, Surface120--LSB-120
WBB171357$56.95
BlueBase Required1200.13LSL-120B
WBB171358$53.95
BlueBase Required240.76LSL-024B
WBB171186$54.95
ClearBase Required1200.13LSL-120C
WBB171359$53.95
ClearBase Required240.76LSL-024C
WBB171187$54.95
GreenBase Required1200.13LSL-120G
WBB171360$53.95
GreenBase Required240.76LSL-024G
WBB171234$54.95
RedBase Required240.76LSL-024R
WBB171235$54.95
RedBase Required1200.13LSL-120R
WBB171154$53.95
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
(82)