Microstat® LED Warning Indicators

Microstat® LED Warning Indicators

Microstat® Status Indicator Is Compact Making It Used For Emergency Management Uses.

The MicroStat comes pre-assembled as 1-, 2- or 3- high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2 & MSL3 are available in 24VAC/DC, 120VAC and 240VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent optical performance. Wire connections are made through a 2-piece terminal block. The MicroStat is designed to work with PLC outputs including “Triacs”. An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board-mounted piezoelectric horn. The sounder plugs directly into the wedge socket. UL and cUL listed. 5 Year Limited Warranty.


H"
  • H"
VOLTAGE
  • VOLTAGE
OPERATING CURRENT
  • OPERATING CURRENT
COLOR
  • COLOR
COMPARE DIMENSIONS
H" D" VOLTAGE OPERATING CURRENT COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:21