Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Strobe Lights (168)
Remove
Electraflash Strobe Warning Lights
Remove
Narrow Your Results By:
Voltage
12 (4)
120 (4)
24 (4)
Our Price
Under $77.00 (4)
$83.00 - $84.00 (4)
$92.00 - $93.00 (1)
Over $109.00 (3)





Electraflash Strobe Warning Lights
Electraflash Strobe Warning Lights Electraflash® Warning Lights Include A Removable Strobe Mechanism.

These strobe warning lights are an economical solution to emergency readiness problems. Lights are less than six inches tall and six inches in diameter, so they can be put literally anywhere. Designed for both indoor and outdoor environments, colored dome is made of impact-resistant Fresnel. One bulb will last up to 4,000 hours. Available in 12, 24, 120 voltage models. 12 V and 24V models feature three holes for flat surface mounting, and 120 VDC model comes ready to mount on a 1/2” pipe. Available in four colors. Strobe warning lights are UL listed and CSA certified. 5 Year Limited Warranty.

Electraflash Strobe Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
Amber240.08141ST-024A
WBB171226$83.95
Amber1200.06141ST-120A
WBB171280$109.95
Amber120.18141ST-012A
WBB171161$76.95
Blue240.08141ST-024B
WBB171227$83.95
Blue120.18141ST-012B
WBB171162$76.95
Blue1200.06141ST-120B
WBB171281$109.95
Green120.18141ST-012G-SMV
WBB171211$76.95
Green1200.06141ST-120G
WBB171282$109.95
Green240.08141ST-024G
WBB171228$83.95
Red1200.06141ST-120R
WBB171283$92.95
Red120.18141ST-012R
WBB171212$76.95
Red240.08141ST-024R
WBB171272$83.95
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
(80)