Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AYC Group Ott Waiting Chair

AYC Group Ott Waiting Chair

Item #: WBB2007146

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.86 Save up to 21%
Price: $72.95
Product Information
Customer Review
Product Q&A
AYC Group Ott Waiting Chair

If you need a simple and affordable chair choice for your customers and technicians, and you don't have a need for any extra features, go with the OTT Waiting Chair. This chair will fit every budget, as well as any d├ęcor. It provides all the standard features you'll need, including a padded yet firm seat and back. Add this sensible chair's understated style and function to your salons today. Our standard chair that provides comfort and support.

Product Specifications

    • WIDTH INCHES22
    • LENGTH INCHES22-1/2
    • DEPTH INCHES33
    • HEIGHT INCHES33
    • DESCRIPTIONWaiting Chair
    • SEAT WIDTH INCHES19
    • BACK WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • SEAT HEIGHT INCHES21
    • BACK HEIGHT INCHES21
    • CAPACITY LBS300
    • LIMITED WARRANTY1 Year Parts Warranty
    • LEG TYPE4-Legged
    • BRANDAYC GROUP
    • COLOR FINISHBlack
    • FRAME COLORBlack
    • BACK TYPEFull
    • ARM TYPEMetal
    • FRAME CONSTRUCTIONMetal
    • INCLUDES FOOTRESTN
    • SEAT TYPEVinyl
    • UPHOLSTERYVinyl
    • COLLECTIONOtt
    • MANUFACTURERS PART NUMBERTD-2779
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:64