Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Purpose Salon Chairs

All Purpose Salon Chairs

All Purpose Salon Chairs Work for Salon and Spas for Facials, Hair Styling, Massages, Waxing, Manicures, and more.

All Purpose Salon Chairs have an elegant high end design for spas and salons. Chairs are constructed for comfortable seating or laying, with neck rests, padded seats, foot rests, removable face cut out, adjustable back rest, storage drawers and other features. 13 styles to choose from.

  • Some models have removable armrests and head rests, sanitary paper holders, hydraulic stool, cushioned backs and seats and more
  • Widths range from 19" - 72"
  • Depths range from 16" - 36-1/2"
  • Heights range from 20" - 42"
  • Color finishes are black or white



COLLECTION
  • COLLECTION
W"
  • W"
D"
  • D"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
COLLECTION W" D" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:62