Safco® Diesel Series Industrial Stools Are Ideal For Educational, Industrial And Institutional Seating Applications.
Safco® Diesel Series Industrial Stools are made of all-welded 13 to 15 gauge steel for long lasting strength, durability and dependability. High Base models with foot rings and sturdy Low Base models feature manual seat height adjustment with nylon covered screw lift and are available with or without 7 inch high back. Include 14 inch diameter leather padded seats and non-marring nylon floor glides. Fixed Height stool with 17 inch diameter seat without back also available. Clear coat pewter color finish. Limited Lifetime Warranty.
Safco® - Diesel Series Industrial Stools Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.