Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 18" Hardwood Mobile Cushion Teacher Stool & Cubby with Side Pockets & Pouch

Rollover image to zoom in

Click image to enlarge

ECR4Kids® 18" Hardwood Mobile Cushion Teacher Stool & Cubby with Side Pockets & Pouch

Item #: WBB1979318

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.00 Save up to 10%
Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 18" Hardwood Mobile Cushion Teacher Stool & Cubby with Side Pockets & Pouch

The durable birch hardwood Teachers Stool is the perfect addition to any classroom for story or circle time. Two convenient shelves and a cubby below allow teachers to keep books and supplies stored within reach. Two side pockets and a touch fasteners pouch complement the comfortable 2" thick cushion in an attractive neutral canvas. The ECR4Kids Helpful Little Teacher Stool includes four casters, two locking, for mobility.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES18
    • HEIGHT INCHES18-11/16
    • COLOR FINISHNatural
    • LEG TYPE4 Legged
    • MANUFACTURERS PART NUMBERELR-15327
    • TYPETeacher Stool
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • DESCRIPTIONTeacher Stool
    • STYLEClassroom Chairs
    • LIMITED WARRANTYLifetime
    • FRAME CONSTRUCTIONWood
    • BRANDECR4Kids®
    • APPLICATIONOffice, School
    • CERTIFIED/APPROVEDGreenguard
    • FRAME COLORNatural
    • SEAT HEIGHT INCHES18
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONFabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!