KI Intellect Wave™ Cantilever Desk

KI Intellect Wave™ Cantilever Desk

KI Cantilever Desk Allows Up Close Work With A Chair

Get the right work surface for any application in nearly indestructible hard plastic or high-pressure laminate. With glass-like smoothness, hard plastic tops provide the most desirable writing surfaces. Virtually scratch resistant, hard plastic tops are perfect for everyday use in demanding environments. Contemporary style provides open leg room for easier access and better comfort. 3/4” x 1-1/2” x 15 gauge elliptical tubular steel framing is welded to heavy 11 gauge steel mounting bracket. Height adjustable desk has telescoping lower section in bright chrome finish; locks with 1/4” screw at 1” increments. Adjustable height range is 24”- 30”. Meets ANSI/BIFMA standards. 15 Year Limited Warranty.


COMPARE DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.188.230:24