Jaypro™ Baseball Sets Are Ideal For Baseball Leagues, Schools, Gyms, Public Sports Arenas And More.
Jaypro™ Baseball sets are fully compliant with Little League® Rule 1.06. The quick release base disengages from stationary rubber base plate upon impact. Official size. Breakaway Base is made of molded rubber construction with stanchion mounted steel plates for long lasting durability. Hollywood Base has a tapered lip to dig into the dirt for advanced or professional players. Batting cages are made of 1.9" flo-coated galvanized steel with green powder coat finish and 16" pneumatic wheels. Also available are Batting Tunnels, Foul Poles, Pitching Rubbers and Screens.
Jaypro™ Baseball Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.