Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion Sports BPSET Bowling Set, Plastic/Rubber, White, 1 Ball/10 Pins/Set

Rollover image to zoom in

Click image to enlarge

Champion Sports BPSET Bowling Set, Plastic/Rubber, White, 1 Ball/10 Pins/Set

Item #: WBB1144811

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.40 Save up to 31%
Price: $96.55

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Champion Sports BPSET Bowling Set, Plastic/Rubber, White, 1 Ball/10 Pins/Set

Lightweight ball and pins are easy for kids to move and set up. Rubber bowling ball knocks down pins outdoors, yet is still safe for indoor use. Pins are designed to last, even after hundreds of games. Includes 4 1/2 lb. blue/red rubber bowling ball and ten white plastic pins. Material(s): Plastic Pins;Rubber Ball.

Product Specifications

    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERBPSET
    • DESCRIPTIONBowling Set
    • BRANDChampion Sports

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46