Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion Sports PGHSET Scooter Set wSwivel Casters, Plastic/Rubber, 12 x 12, Assorted Colors, 6/Set

Rollover image to zoom in

Click image to enlarge

Champion Sports PGHSET Scooter Set wSwivel Casters, Plastic/Rubber, 12 x 12, Assorted Colors, 6/Set

Item #: WBB1144810

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.15 Save up to 25%
Price: $ 95.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Champion Sports PGHSET Scooter Set wSwivel Casters, Plastic/Rubber, 12 x 12, Assorted Colors, 6/Set

This plastic 12" x 12" scooter with handles has non-marring rubber casters that keep floors and kids safe. No weather worries; this scooter can roll on either inside or outside surfaces. Fun for kids and adults alike. Set includes one each blue, green, orange, purple, red and yellow. Six scooters per set. Length: 12"; Width: 12".

Product Specifications

    • COLOR FINISHAssorted
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBERPGHSET
    • BRANDChampion Sports
    • DESCRIPTIONScooter Set wSwivel Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!