Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion Sports HS47SET Rhino Stick Senior Hockey Set, 47", Plastic

Rollover image to zoom in

Click image to enlarge

Champion Sports HS47SET Rhino Stick Senior Hockey Set, 47", Plastic

Item #: WBB1144850

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.69 Save up to 33%
Price: $129.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Champion Sports HS47SET Rhino Stick Senior Hockey Set, 47", Plastic

Durable yet lightweight sticks are great for indoor and outdoor use. Includes 12 sticks (six red and six yellow), two pucks and two extra blades. Longer, high impact sticks supply feel and power for the more mature player. Polyethylene blades provide balance, control and safety. Also includes two goalie sticks and two no-bounce balls. Length: 47".

Product Specifications

    • CONSTRUCTIONPlastic
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY18
    • MANUFACTURERS PART NUMBERHS47SET
    • DESCRIPTIONSenior Hockey Set
    • BRANDChampion Sports

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed