Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion Sports VR4 Rubber Sports Ball, For Volleyball, Official Size, White

Rollover image to zoom in

Click image to enlarge

Champion Sports VR4 Rubber Sports Ball, For Volleyball, Official Size, White

Item #: WBB1144476

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.09 ea.
2 $9.25 ea.
3+ $7.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Champion Sports VR4 Rubber Sports Ball, For Volleyball, Official Size, White

Rubber covered sports ball is perfect for the playground or sports field. With water-resistant rubber cover that allows play on all surfaces. Constructed to better retain air under vigorous play. Material(s): Rubber Cover; Regulation Size: Official; Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • CONSTRUCTIONRubber
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERVR4
    • DESCRIPTIONRubber Sports Ball, For Volleyball
    • BRANDChampion Sports

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:21