Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Library Furniture (915)
Remove
Computer Privacy Booth
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Brand
Balt (15)
Paramount (2)
Our Price
Under $105.00 (2)
$105.00 - $106.00 (3)
$129.00 - $132.00 (3)
$152.00 - $184.00 (3)
$253.00 - $254.00 (2)
$267.00 - $268.00 (1)
$304.00 - $305.00 (2)
Over $318.00 (1)





Computer Privacy Booth
Computer Privacy Booth Computer Privacy Booths And Carrels Are Ideal For Use In Public Areas Such As Libraries, Schools, Internet Cafes, Test Sites, Learning Centers And More.

Computer Privacy Booths And Carrels are made of solid particleboard construction with durable Laminate finishes for long lasting use and dependability. Parmount™ Privacy Booths are made with 5/8 inch thick teak laminated particle board. Black metal frame with adjustable leveling floor glides. Slide-out keyboard tray measures 31-1/2 in. W x 11-3/4 in. D x 25-1/2 in. H. Work surface measures 31-1/2 in. W x 23-3/4 in. D x 29 in. H and is large enough to hold CRT, flat panel or laptop computers. Add-On Booth also available. Balt® brand offers wide selection of Starter and Add-On Carrels to fit particular need or application. Various types include Standard, Groove Double Unit, Groove Single Unit and Height Adjustable. Color finishes are Teak, Cherry, Gray and Medium Oak. Dimensions vary per model.


Computer Privacy Booth
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
Paramount™Privacy Booth32-3/424-1/248Teak
WB250771$104.95
Paramount™Add-A-Carrel32-3/424-1/248Teak
WB250772$84.95
Balt®Deluxe Add-A-Carrel32-3/424-1/248Teak
WBB179264$105.95
Balt®Deluxe Floor Carrel32-3/424-1/248Teak
WBB179263$129.95
Balt®Groove Double Unit Carrel - Add-On30-1/854-3/438 to 50Medium Oak
WBB506174$253.95
Balt®Groove Double Unit Carrel - Add-On30-1/854-3/438 to 50Gray
WBB506116$253.95
Balt®Groove Double Unit Carrel - Starter31-1/454-3/438 to 50Gray
WBB505723$304.95
Balt®Groove Double Unit Carrel - Starter31-1/454-3/438 to 50Medium Oak
WBB506172$304.95
Balt®Groove Single Unit Carrel - Add-On30-1/823-3/838 to 50Medium Oak
WBB505722$152.95
Balt®Groove Single Unit Carrel - Starter31-1/423-3/838 to 50Medium Oak
WBB506173$183.95
Balt®Groove Single Unit Carrel - Starter31-1/423-3/838 to 50Gray
WBB506115$183.95
Balt®Height Adjustable Add-On Carrel30-1/43045-1/2 to 57-1/2Cherry
WBB904295$267.95
Balt®Height Adjustable Starter Carrel313045-1/2 to 57-1/2Cherry
WBB904290$318.95
Balt®Standard Add-A-Carrel3224-1/248Cherry
WBB621639$105.95
Balt®Standard Add-A-Carrel3224-1/248Teak
WBB506347$105.95
Balt®Standard Floor Carrel32-5/824-1/248Cherry
WBB621638$131.95
Balt®Standard Floor Carrel32-5/824-1/248Teak
WBB506346$131.95
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
(82)