Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OnBoard® Field Podium, 24"W x 30"D x 70"H

Rollover image to zoom in

Click image to enlarge

OnBoard® Field Podium, 24"W x 30"D x 70"H

Item #: WBB1343079

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,230.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
OnBoard® Field Podium, 24"W x 30"D x 70"H

An elevated, sturdy field platform that rolls out easy and sets up fast for a commanding view. This podium can be unfolded and ready to go in less than 30 seconds. It's 72" (1.8 m) tall for a commanding view, but is sturdy enough to be virtually wobble-free. The open design will never block the audience's view of the performance and the unique design folds compactly after use. The Field Podium rolls easily to wherever you need it and when folded can even be used to transport other equipment.

Performance Requirements
  • Breakthrough design sets up in less than 30 seconds with two people
  • 72" (1.8 m) platform lets a drum major see and be seen
  • Ladder steps on each end and removable safety rails on top
  • Rubber wheels and tow bar make transportation onto the field easy
  • Sturdy deck with excellent traction and long life durability
Construction
  • Unique combination of black, powder-coat painted steel and aluminum for a striking appearance and maximum durability
  • Includes two gas assists to minimize lifting effort
  • Four large diameter, high-wear rubber wheels. (Note: Not available with pneumatic wheels)
  • Tow bar included for easy transport
  • Folds compactly and will fit on most trailers and trucks
  • Dimensions: with rail - 46-1/4"w x 96"l x 110"h (117 cm x 244 cm x 279 cm)
  • without rail - 46-1/4"w x 96"l x 72"h (117 cm x 244 cm x 183 cm)
  • stored position - 46-1/4"w x 96"l x 21-1/2"h (117 cm x 244 cm x 55 cm)


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES30
    • HEIGHT INCHES70
    • CONSTRUCTIONSteel Tubing, Antimicrobial Laminates, Wood Composite and Polyester Laminate
    • COLOR FINISHSilver
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER210B018
    • LIMITED WARRANTY10 Years
    • BRANDWenger
    • DESCRIPTIONField Podium
    • WEIGHT LBS138.5
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:46