Wood Finished Mobile Shelf Storage Units Are Ideal For Customizing Any Classroom Setup To Hold Books, Toys And Other Supplies.
Wood Finished Mobile Shelf Storage Units are constructed from 100% Healthy Kids™ plywood with Tuff-Gloss™ UV finish for added strength and long lasting durability in classrooms. Spacious compartments hold large block sets, puzzles, bulky toys and more. Swivel casters allow for easy mobility. Folding Unit provides two storage units hinged together for ease access to contents when open and security when closed. Includes padlock hasp (lock sold separately) to secure contents when not in use. Greenguard® Children and Schools Certified. Fully assembled. Styles are Folding, Open and Mobile. Number of compartments are 3, 5, 6, 8, 9, 10 and 16. Widths are 48" and 96". Depths are 12", 15" and 18". Heights are 24", 30", 36" and 42". Lifetime Limited Warranty.
Wood Finished Mobile Shelf Storage Units Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.