Angeles Runabout 6 Passenger Stroller

Rollover image to zoom in

Click image to enlarge

Angeles Runabout 6 Passenger Stroller

Item #: WBB2139300

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,549.95 Save up to 20%
Price: $ 1,246.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Angeles Runabout 6 Passenger Stroller

Seats six. Solid polyurethane airless tires on spokeless wheels that never go flat. Telescoping handlebar adjusts from 36" H to 43" H to accommodate user's height. Vista-View stadium seating so each child has a view. Adjustable seats recline 7 degrees and accommodate up to 40 lbs. Headrests are designed for privacy from the wandering hands of other passengers. Soft padded seats are made of polystyrene foam and covered with soft cotton fabric. They are surgace cleanable. Five point harness system for superior safety. Commercial grade parking brake. Additional slow-down braking system. Foot push bar for easy curb access. Heavy-duty tread steps help prevent slips and falls while loading and unloading. Practical fade-resistant storage compartment is 26"L x 7"D x 6.5"H. Removable "napping" bar. Includes water-and-fade-resistant canopy with adjustable sunshade. Fits through standard doorways.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES30
    • HEIGHT INCHES51
    • CONSTRUCTIONMetal
    • COLOR FINISHGray with Blue Seat Cushions
    • SEAT DEPTH INCHES9
    • MANUFACTURER PART NUMBERAFB6850F
    • WHEEL CONSTRUCTIONPolypropylene Hub and Polyurethane Tire
    • HANDLEBAR HEIGHT INCHES45"H x 28"W
    • AGE RANGE6 Months+
    • BACK DECLINE DEGREES14
    • CANOPY LENGTH INCHES 65
    • CANOPY WIDTH INCHES28
    • CANOPY HEIGHT INCHES64
    • STORAGE LENGTH INCHES 30
    • STORAGE DEPTH INCHES6
    • STORAGE HEIGHT INCHES6
    • MAXIMUM OCCUPANCY6
    • ASSEMBLYAssembled
    • COLLECTIONStroller
    • LIMITED WARRANTY3 Years
    • WEIGHT LBS141
    • FRAME CONSTRUCTIONPolyester
    • CAPACITY LBS40
    • BRANDAngeles
    • SEAT HEIGHT INCHES16-1/2
    • SEAT TYPEPlastic
    • SEAT WIDTH INCHES11
    • TYPEStroller

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!