Steel Frame Science Lab Tables

Steel Frame Science Lab Tables

Steel Frame Science Lab Tables are used in Science Laboratories, Classrooms, Universities and more.

Steel Frame Science Lab Tables have steel legs and steel apron to provide long lasting durability. 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force provide additional structural integrity. Available tops are chemical resistant laminate, laminate or phenolic resin for superior chemical resistance. Rounded corners provide safety. Legs have plastic feet to protect all floor surfaces. Table lengths range from 48"-72". Widths are 24", 30", 36" and 42". Heights are 29" or 36". Some assembly required.


BRAND
  • BRAND
L"
  • L"
W"
  • W"
H"
  • H"
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS TOP
BRAND L" W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:26