Wooden Frame Science Lab Tables

Wooden Frame Science Lab Tables

Wooden Frame Science Lab Tables are used in Science Laboratories, Classrooms, Universities and more.

Wooden Frame Science Lab Tables are made with solid hardwood frame and legs to provide long lasting durability. Tables have chemical resistant laminate, epoxy resin, laminate or phenolic resin to provide superior chemical resistance. Dual-bolt leg attachment system and adjustable glides provide additional structural integrity. Table lengths range from 48"-72". Widths are 24", 30" and 42". Heights range from 29" -36". Available table colors are Natural, Oak or Ashwood. All products are made to order in the USA.


BRAND
  • BRAND
L"
  • L"
W"
  • W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARTMENTS
  • COMPARTMENTS
COMPARE DIMENSIONS TOP FRAME
BRAND L" W" H" CONSTRUCTION COLOR COMPARTMENTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:23