National Public Seating® - Pre-Configured Stage Configurations
Save 10%. Limited Time Promotion. Our Price reflects 10% savings. Offer ends 6/30/2013.
Full Stage Configurations Bring Maximum Versatility To Your Stage Setup With The Best Variety Of Possibilities.
Use every component or only select pieces depending on your group’s spatial requirements. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Available in 36" or 48" width. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Guardrails included. 10 Year Limited Warranty.
National Public Seating® - Pre-Configured Stage Configurations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.