National Public Seating® - Straight Choral Risers And Guard Rails

National Public Seating® - Straight Choral Risers And Guard Rails


National Public Seating® - Straight Choral Risers And Guard Rails Are Used For Events That Require Participants' Attention Guided To The Center.

National Public Seating® - Straight Choral Risers And Guard Rails are constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Surface types are Hardboard and Carpeting. Colors are Blue, Green Gray And Red. Available with 1, 2, 3 or 4 Risers. Sizes vary per type. 5 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE